ERGOPOWER BEND+ & WIRELESS PAD RW LE

827.940324 - UNSPSC 39111610
0827940324804 1
ERGOPOWER BEND+ & WIRELESS PAD RW LE ERGOPOWER BEND+ & WIRELESS PAD RW LE
ERGOPOWER BEND+ & WIRELESS PAD RW LE
Clearance

Delivery

In stock delivery from our warehouses.

153.36 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 85 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:58 AM.

Product Details

Attribute Value
Number of Pieces 3
Max. Height 276mm (10.9in)
Min Height 154mm (6.1in)
Width 42mm (1.7in)
Depth 30mm (1.2in)
Charging Time 3.5 hours via USB cable / 5.5 hours via charging pad
Lumens 70-700
Run Time 2-4 hrs
IP Protection Class IP54
EAN 4099618787935

Features

Brightness levels: Main light: 70-700 lumens, stepless dimmable | Spot light: 100 lumens
Switch sequence: Spot light / main light / off
Main light with dimming function: Press and hold the button, the light flashes briefly when the lowest and highest levels are reached
The lamp can either be charged via the USB-C cable or the wireless charging pad. Charging time: approx. 3.5 hours via USB cable / approx. 5.5 hours via charging pad
Slim light head for narrow places - 9mm thickness
Built-in hook and magnet on lamp base
Li-Po: 3.7 V, 62 Wh, 2,600 mAh, 50g

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like